Motion
19129
Squids® Glove Accessories - Glove Grabber, Non-Conductive Acetal Copolymer, 6 in, Lime, For use with Gloves
Mi Item #04435352
MFR #19129
Price$3.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Squids® Glove Accessories - Glove Grabber, Non-Conductive Acetal Copolymer, 6 in, Lime, For use with Gloves
Mi Item #04435352
MFR #19129

Mfr description
3405 GRABBER - BELT CLIP MOUNT, LIME,
  • The patented Squids® 3405 Glove Clip Holder with Belt Clip keeps your face masks, gloves, ice traction, cooling towels, keys and whatever else always seems to mysteriously disappear close at hand
  • This slot mounted glove clip keeps items at your side by clipping onto your belt or harness
  • The patented design has a breakaway feature that allows the glove grabber to safely break away in an emergency and avoid tangles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.50/each

Specifications

Dimensions

  • Length
    6 in

Details

  • Color
    Lime
  • Country of Origin
    USA
  • Description
    3405 Lime Glove Clip - Belt Clip Mount
  • For Use With
    Gloves
  • Group & Class
    Lanyards
  • Includes
    1- Glove Clip
  • Material
    Non-Conductive Acetal Copolymer
  • Product Line
    Squids
  • Series
    Glove Clips
  • Type
    Glove Grabber
  • UPC_NO
    720476191292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)