Motion
53062RS

JTEKT KOYO
53062RS

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 30.20 mm Width, Double Sealed, Without Snap Ring
Mi Item #04435559
MFR #53062RS
Price$168.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
53062RS

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 30.20 mm Width, Double Sealed, Without Snap Ring
Mi Item #04435559
MFR #53062RS

Mfr description
53062RS CONTACT BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.74/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    30.20 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)