Motion
53082RS

JTEKT KOYO
53082RS

Angular Contact Bearing - 40 mm Bore, 90 mm OD, 36.50 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04435560
MFR #53082RS
Your Price$249.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
53082RS

Angular Contact Bearing - 40 mm Bore, 90 mm OD, 36.50 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04435560
MFR #53082RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$249.34/each(List $344.09)

Overview

Mfr description
53082RS CONTACT BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text