Motion
6015NRC3

JTEKT KOYO
6015NRC3

Radial & Deep Groove Ball Bearing - Straight Bore, With Snap Ring
MI ITEM #04435567
MFR #6015NRC3
Price$261.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6015NRC3

Radial & Deep Groove Ball Bearing - Straight Bore, With Snap Ring
MI ITEM #04435567
MFR #6015NRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$261.48/each

Specifications

Dimensions

  • Bore Diameter  
    2.9528 in
  • Outside Diameter  
    115 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring

Overview

Mfr description
6015NRC3 RADIAL BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text