Motion
6205ZZNRC3

JTEKT KOYO
6205ZZNRC3

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, With Snap Ring
MI ITEM #04435573
MFR #6205ZZNRC3
Price$29.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6205ZZNRC3

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, With Snap Ring
MI ITEM #04435573
MFR #6205ZZNRC3

Mfr description
6205ZZNRC3 RADIAL BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.81/each

Specifications

Dimensions

  • Bore Diameter  
    0.9843 in
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)