Motion
6213NRC3

JTEKT KOYO
6213NRC3

Radial & Deep Groove Ball Bearing - Straight Bore, With Snap Ring
Mi Item #04435580
MFR #6213NRC3
Price$188.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6213NRC3

Radial & Deep Groove Ball Bearing - Straight Bore, With Snap Ring
Mi Item #04435580
MFR #6213NRC3

Mfr description
6213NRC3 RADIAL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.30/each

Specifications

Dimensions

  • Bore Diameter  
    2.5591 in
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)