1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
7002C-5GLFGP4
7002C-5GLFGP4 CONTACT BRG
MI ITEM #
04435604
MFR #
7002C-5GLFGP4
Your Price
$362.63
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
JTEKT KOYO 7002C-5GLFGP4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
7002C-5GLFGP4
7002C-5GLFGP4 CONTACT BRG
MI ITEM #
04435604
MFR #
7002C-5GLFGP4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$362.63
/each
(List
$373.51
)
Qty
Add to Cart
Overview
Mfr description
7002C-5GLFGP4 CONTACT BRG
Specifications
Bore Type
Straight
Bore Diameter
15 mm
Outside Diameter
32 mm
Overall Width
9 mm
Product Type
Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data