1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
7319B-5GC3FY
7319B-5GC3FY CONTACT BRG
MI ITEM #
04435619
MFR #
7319B-5GC3FY
Your Price
$1,088.56
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
JTEKT KOYO 7319B-5GC3FY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
7319B-5GC3FY
7319B-5GC3FY CONTACT BRG
MI ITEM #
04435619
MFR #
7319B-5GC3FY
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$1,088.56
/each
(List
$1,523.54
)
Qty
Add to Cart
Overview
Mfr description
7319B-5GC3FY CONTACT BRG
Specifications
Bore Type
Straight
Bore Diameter
85 mm
Outside Diameter
180 mm
Overall Width
45 mm
Product Type
Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data