Overview
Mfr description
JB045XP0 REALI-SLIM BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Product TypeThin-Section Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data