Motion
Y3014L
Leather Palm Glove with Canvas Back - L or Size 9, Cowhide Grain Leather, White
MI ITEM #04435705
MFR #Y3014L
List Price$14.07/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - L or Size 9, Cowhide Grain Leather, White
MI ITEM #04435705
MFR #Y3014L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.07/pr for your price

Overview

Mfr description
Y3014L LEATHER PALM GLOVE 1 PAIR
  • WING THUMB SAFETY CUFF

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Leather Palm
  • ECCN
    EAR99
  • Length
    11.1 in
  • Material
    Leather
  • Description
    LEATHER PALM GLOVE, SIDE SPLIT, L
  • Weight
    0.396 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text