Motion
Y9243S
FlexTech™ General Purpose Work Gloves - Small Size, Latex Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #04435709
MFR #Y9243S
Your Price$3.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FlexTech™ General Purpose Work Gloves - Small Size, Latex Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #04435709
MFR #Y9243S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.18/pr(List $3.66)

Overview

Mfr description
Y9243S SIZE SMALL POLY/COT STRING KNIT S
  • LATEX COATED PALM

Specifications

  • Glove Size
    S or Size 7
  • Size
    S
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Cotton, Polyester
  • Protection Type
    Palm Coated
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Construction
  • Color
    Blue, White
  • Hand Type
    Pair
  • Split Or Grain Leather
    Grain
  • Coating Material
    Latex
  • Length
  • Manufacturer Catalog Number
    Y9243S
  • Harmonization Code
    6116106500
  • Description
    WHITE POLY/COTTON GLOVE, KNIT SHELL, S
  • Product Line
    Palm Coated
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
  • Description Keyword
    Unlined
  • UPC_NO
    43551035947
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text