Motion
NTH-2448
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1-1/2 in ID, 2.97 in OD, 1/4 in Width
MI ITEM #04435725
MFR #NTH-2448
Your Price$279.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 1-1/2 in ID, 2.97 in OD, 1/4 in Width
MI ITEM #04435725
MFR #NTH-2448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$279.13/each(List $321.00)

Overview

Mfr description
NTH-2448 NEEDLE ROLLER THRUST BRG ASSY

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Max Rpm
    5700 rpm
  • Series
    NTH
  • UPC_NO
    605790253331
  • Radial Static Load Capacity
    62900 lbf
  • Radial Dynamic Load Capacity
    18400 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text