Motion
AXK2035
Thrust Washer - Needle Roller Thrust, 35 mm OD, 2 mm Width
MI ITEM #04435726
MFR #AXK2035
Your Price$6.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 35 mm OD, 2 mm Width
MI ITEM #04435726
MFR #AXK2035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.48/each(List $7.45)

Overview

Mfr description
AXK2035 THRUST NEEDLE CAGE ASSY
  • Thrust washer for use with Koyo Torrington NTA-series thrust needle roller and cage assemblies in applications where adjacent components cannot serve as raceways
  • Through-hardened chromium steel for durability and resistance to deformity under heavy loads
  • Flush-ground raceways for higher speeds and greater running accuracy than unground raceways

Specifications

  • Dynamic Load Capacity
    12.8 kN
  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Cage Material
    1010 Steel
  • Outside Diameter
  • Static Load Capacity
    45.4 kN
  • ManufacturerName (description attribute)
    KOYO Bearings
  • Cage Type
    Riveted
  • Bearing Material
    52100 Steel
  • Bore Diameter
    20 mm
  • Manufacturer Upc Number
    605790202698
  • UPC_NO
    605790202698
  • Bore Type
    Round
  • Description
    Needle Roller Thrust Bearing
  • Operating Temperature Range
    -30 to 110 °C
  • Overall Width
    2 mm
  • Weight
    0.005 lbs
  • Max Rpm
    12000 rpm
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Precision Rating
    ABEC 1
  • Thrust Bearing Type
    Needle Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text