Motion
126
Self-Aligning Ball Bearing - Straight, 6 mm ID, 19 mm OD, 6 mm Width
MI ITEM #04435803
MFR #126
Price$65.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 6 mm ID, 19 mm OD, 6 mm Width
MI ITEM #04435803
MFR #126

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.42/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    UK
  • Description
    126 SELF-ALIGN BALL BEARING
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    The 126 is a self-aligning ball bearing with a 6mm straight bore, open design, and 19mm OD, perfect for precision instruments.
  • Manufacturer Catalog Number
    126
  • Manufacturer Upc Number
    029176409776
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176409776

Overview

Mfr description
126 SELF-ALIGN BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought