Motion
BL212C3

NTN
BL212C3

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 21 mm Width, Open, Without Snap Ring
MI ITEM #04435835
MFR #BL212C3
Your Price$193.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL212C3

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 21 mm Width, Open, Without Snap Ring
MI ITEM #04435835
MFR #BL212C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$193.99/each(List $223.09)

Overview

Mfr description
BL212C3 MAXIMUM CAPACITY BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Max Rpm
    6300 rpm
  • Manufacturer Catalog Number
    BL212C3
  • Manufacturer Upc Number
    4547359028263
  • UPC_NO
    4547359028263
  • Weight
    1.887 lbs
  • Description
    BL212C3 MAXIMUM CAPACITY BALL BEARING
  • Country of Origin
    US
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The BL212C3 is a 60 mm bore radial/deep groove ball bearing with a 110 mm OD and 21 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text