Motion
BL213C3

NTN
BL213C3

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #04435836
MFR #BL213C3
Price$243.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL213C3

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #04435836
MFR #BL213C3

Mfr description
BL213C3 MAXIMUM CAPACITY BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.41/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Class 0
  • Weight
    2.403 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    BL213C3 MAXIMUM CAPACITY BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The BL213C3 is a 65 mm bore radial/deep groove ball bearing with a 120 mm OD and 23 mm width, open for standard use.
  • Manufacturer Catalog Number
    BL213C3
  • Manufacturer Upc Number
    4547359028348
  • Max Rpm
    5800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    63.43 kN, 14260 lbf
  • Radial Static Load Capacity
    60 kN, 13489 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359028348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)