Motion
HK5020

NTN
HK5020

Drawn Cup Needle Roller Bearing - Open Ends, 1.9685 in Bore, 2.2835 in OD, 0.7874 in Width, Open
Mi Item #04435838
MFR #HK5020
Price$42.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK5020

Drawn Cup Needle Roller Bearing - Open Ends, 1.9685 in Bore, 2.2835 in OD, 0.7874 in Width, Open
Mi Item #04435838
MFR #HK5020

Mfr description
HK5020 DRAWN CUP NEEDLE ROLLER BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.50/each

Specifications

Dimensions

  • Bore Diameter  
    1.9685 in
  • Outside Diameter  
    2.2835 in
  • Overall Width  
    0.7874 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.159 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Dynamic Load Capacity
    7082 lbf
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359072617
  • Material
    Steel
  • Max Rpm
    4800 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Static Load Capacity
    14163 lbf
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359072617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)