Motion
KRX13X24X34-1PX1

NTN
KRX13X24X34-1PX1

Crowned Cam Follower-Slotted Head - 24 mm Roller Dia, 13 mm Stud Dia, Single Seal
MI ITEM #04435840
MFR #KRX13X24X34-1PX1
Price$188.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX13X24X34-1PX1

Crowned Cam Follower-Slotted Head - 24 mm Roller Dia, 13 mm Stud Dia, Single Seal
MI ITEM #04435840
MFR #KRX13X24X34-1PX1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$188.10/each

Specifications

Dimensions

  • Roller Diameter  
    24 mm

Details

  • Closure Type
    Single Seal
  • Finish Coating
    Uncoated
  • Head Type
    Slotted Head
  • Lubrication Hole Location
    None
  • Product Type
    Crowned & Flat Cam Followers
  • UPC_NO
    4547359090437

Overview

Mfr description
KRX13X24X34-1PX1 CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought