Motion
NA4903R

NTN
NA4903R

Needle Roller Bearing - 17 mm Bore, 30 mm OD, 13 mm Width, Open
Mi Item #04435843
MFR #NA4903R
Price$92.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA4903R

Needle Roller Bearing - 17 mm Bore, 30 mm OD, 13 mm Width, Open
Mi Item #04435843
MFR #NA4903R

Mfr description
NA4903R NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.19/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.082 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    2518 lbf
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The NA4903R Needle Roller Bearing features a 17 mm bore diameter, 30 mm outside diameter, 13 mm overall width, open closure type, and a weight of 0.082 lbs, making it suitable for precision equipment.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359113075
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    18000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2520 lbf
  • Radial Static Load Capacity
    3300 lbf
  • Roller Type
    Needle Roller
  • Static Load Capacity
    3282 lbf
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359113075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)