Motion
NA6912R

NTN
NA6912R

Needle Roller Bearing - 2.3622 in Bore, 3.3465 in OD, 1.7717 in Width, Open
MI ITEM #04435844
MFR #NA6912R
Price$402.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA6912R

Needle Roller Bearing - 2.3622 in Bore, 3.3465 in OD, 1.7717 in Width, Open
MI ITEM #04435844
MFR #NA6912R

Mfr description
NA6912R NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.70/each

Specifications

Dimensions

  • Bore Diameter  
    2.3622 in
  • Outside Diameter  
    3.3465 in
  • Overall Width  
    1.7717 in
  • Precision Rating
    ISO Class 0
  • Weight
    1.731 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    21469 lbf
  • Internal Clearance
    CN
  • Long Description
    The NA6912R Needle Roller Bearing features a 2.3622 in bore diameter, 3.3465 in outside diameter, 1.7717 in overall width, open closure type, and a weight of 1.731 lbs, making it suitable for heavy-duty assemblies.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359114225
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    6000 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    21500 lbf
  • Radial Static Load Capacity
    43000 lbf
  • Roller Type
    Needle Roller
  • Static Load Capacity
    42939 lbf
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359114225

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)