Motion
1215C3

NTN
1215C3

Self-Aligning Ball Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width, Open, C3
MI ITEM #04435853
MFR #1215C3
Your Price$371.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1215C3

Self-Aligning Ball Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width, Open, C3
MI ITEM #04435853
MFR #1215C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$371.24/each(List $431.55)

Overview

Mfr description
1215C3 SELF-ALIGNING BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    5300 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359255805
  • UPC_NO
    4547359255805
  • Weight
    2.923 lbs
  • Description
    1215C3 SELF-ALIGNING BALL BEARING
  • Manufacturer Catalog Number
    1215C3
  • Radial Dynamic Load Capacity
    8750 lbf
  • Radial Static Load Capacity
    3550 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1215C3 Self-Aligning Ball Bearing includes 75 mm straight bore, open closure, 130 mm OD, 25 mm width; used in industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text