Motion
16005C3

NTN
16005C3

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 8 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #04435854
MFR #16005C3
Price$45.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16005C3

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 8 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #04435854
MFR #16005C3

Mfr description
16005C3 RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.59/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3150 in, 8.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    8 mm
  • Precision Rating
    Class 0
  • Weight
    0.126 lbs

Details

  • Ball Retainer Material
    Steel
  • Ball Screw Application
    No
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16005C3 RADIAL BALL BEARING
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The 16005C3 is a 25 mm bore radial/deep groove ball bearing with a 47 mm OD and 8 mm width, open for standard use.
  • Manufacturer Catalog Number
    16005C3
  • Manufacturer Upc Number
    4547359257977
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    18000 rpm
  • Maximum Operating RPM
    18000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2070 lbf
  • Radial Static Load Capacity
    1140 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359257977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)