Motion
JEL204-012D1

NTN
JEL204-012D1

Ball Insert Bearing - Cylindrical Bore, 3/4 in Bore Diam., 1.8504 in OD, 1.2205 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #04435867
MFR #JEL204-012D1
Price$46.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JEL204-012D1

Ball Insert Bearing - Cylindrical Bore, 3/4 in Bore Diam., 1.8504 in OD, 1.2205 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #04435867
MFR #JEL204-012D1

Mfr description
JEL204-012D1 NARROW INSERT BRG W/ ECC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.39/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    0.8465 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    1.8504 in
  • Overall Width
    1.2205 in
  • Set Screw Thread Size
    1/4-28 UNF
  • Weight
    0.375 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL204-012
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359491883
  • Max Operating Temperature
    250 °F
  • Max Rpm
    6700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359491883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)