Motion
R4LLB

NTN
R4LLB

Radial/deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6250 in OD, 0.1960 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #04435871
MFR #R4LLB
Price$42.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R4LLB

Radial/deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6250 in OD, 0.1960 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #04435871
MFR #R4LLB

Mfr description
R4LLB EXTRA SMALL RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.91/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Fillet Radius
    0.0120 in, 0.305 mm
  • Inner Ring Width
    0.1960 in, 4.978 mm
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    0.1960 in
  • Precision Rating
    Class 0
  • Weight
    0.009 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stainless
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    R4LLB EXTRA SMALL RADIAL BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The R4LLB is a 0.2500 in bore radial/deep groove ball bearing with a 0.6250 in OD and 0.1960 in width, double sealed for long life.
  • Manufacturer Catalog Number
    R4LLB
  • Manufacturer Upc Number
    4547359496451
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    335 lbf
  • Radial Static Load Capacity
    138 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    R4
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359496451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)