Motion
WPS207GRC

NTN
WPS207GRC

Ball Insert Bearing - Cylindrical Bore, 2-7/16 in Bore Diam., 4.3307 in OD, 3.0591 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #04435874
MFR #WPS207GRC
Price$375.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WPS207GRC

Ball Insert Bearing - Cylindrical Bore, 2-7/16 in Bore Diam., 4.3307 in OD, 3.0591 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #04435874
MFR #WPS207GRC

Mfr description
WPS207GRC WIDE INSERT BEARING W/ ECC COL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$375.22/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    2.4370 in
  • Outer Ring Width  
    1.0630 in
  • Outside Diameter  
    4.3307 in
  • Overall Width
    3.0591 in
  • Set Screw Thread Size
    7/16-14 UNC
  • Weight
    3.704 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL207-107
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359509366
  • Max Operating Temperature
    250 °F
  • Max Rpm
    381 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359509366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)