Motion
63/22LLU

NTN
63/22LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 56 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #04435890
MFR #63/22LLU
Price$73.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63/22LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 56 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #04435890
MFR #63/22LLU

Mfr description
63/22LLU RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.68/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    56 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.392 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    63/22LLU RADIAL BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    Radial/Deep Groove Ball Bearing features 22 mm bore, double sealed, 56 mm outside diameter, and 16 mm width for radial use.
  • Manufacturer Catalog Number
    63/22LLU
  • Manufacturer Upc Number
    4547359571868
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4580 lbf
  • Radial Static Load Capacity
    2080 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359571868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)