Motion
A-UL308-108D1C3

NTN
A-UL308-108D1C3

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Heavy Duty, None Locking
Mi Item #04435904
MFR #A-UL308-108D1C3
Price$231.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-UL308-108D1C3

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Heavy Duty, None Locking
Mi Item #04435904
MFR #A-UL308-108D1C3

Mfr description
A-UL308-108D1C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.04/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Fillet Radius
    0.0787 in
  • Inner Ring Width  
    1.6260 in
  • Outer Ring Width  
    1.0630 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    2.2480 in
  • Weight
    2.579 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Heavy Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359655018
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9100 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359655018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)