Motion
UL305V6

NTN
UL305V6

Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Heavy Duty, None Locking
MI ITEM #04435915
MFR #UL305V6
Price$145.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UL305V6

Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Heavy Duty, None Locking
MI ITEM #04435915
MFR #UL305V6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145.72/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.3740 in
  • Outer Ring Width  
    0.7874 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.3740 in
  • Weight
    0.728 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Heavy Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359788822
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    4750 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359788822

Overview

Mfr description
UL305V6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought