Motion
VB3
1.7500 in Size, Stainless Steel Material
Mi Item #04435931
MFR #VB3
Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.7500 in Size, Stainless Steel Material
Mi Item #04435931
MFR #VB3

Mfr description
VB3 REDI-RAIL V GUIDE BUSHING INCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.13/each

Specifications

Dimensions

  • Size
    1.7500 in

Details

  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)