Motion
C6P34NK5F
Farm Duty Motor - 1/2 hp, 3600 rpm, 1 ph, 230 V, 56CZ Frame, TENV Enclosure, 60 Hz, 3450 rpm Base, Short Time (S2)
Mi Item #04436086
MFR #C6P34NK5F
Price$1,464.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty Motor - 1/2 hp, 3600 rpm, 1 ph, 230 V, 56CZ Frame, TENV Enclosure, 60 Hz, 3450 rpm Base, Short Time (S2)
Mi Item #04436086
MFR #C6P34NK5F

Mfr description
113939.00,1/2HP,56,3600RPM,1PH,TENV
  • Replacements for SURGE® milk pumps
  • WASHGUARD® motor features for high pressure washdown applications
  • Epoxy painted and stainless ratings available for corrosion protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,464.96/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56CZ
  • Motor Length Less Shaft
    7.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.4800 in, 342.38 mm
  • Overall Length C Dimension
    13.48 in
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in
  • Weight
    39.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Replacements For Surge Milk Pumps;Washguard Motor Features For High Pressure Washdown Applications;Epoxy Painted And Stainless Ratings Available For Corrosion Protection;Solid State Encapsulated Starting Switch On Capacitor Start Motors;Three Phase Motor Is Inverter Rated
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    4.5 A at 230 V
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3450 rpm
  • Country of Origin
    USA
  • Description
    General Purpose Farm Duty Motor, 0.50 HP, 1 Ph, 60 Hz, 230 V, 3600 RPM, 56CZ Frame, TENV
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Short Time (S2)
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.50 A
  • Full Load Efficiency
    57.50 %
  • Full Load Torque
    1.02;0.75
  • Harmonization Code
    8501.40.4040
  • Hp
    0.5 hp
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    H
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    113939.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720013038
  • Maximum Speed
    3450 rpm
  • Model
    C6P34NK5F
  • Motor Category
    Milk Transfer Motor
  • Motor Design Code
    N
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    0.50 hp
  • Product Type
    Farm Duty Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    691720013038
  • Voltage
    230 V
  • Volts @ Frequency
    230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)