Motion
C145K34NB1G

LEESON ELECTRIC
C145K34NB1G

Farm Duty Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 145T Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Airover
MI ITEM #04436097
MFR #C145K34NB1G
List Price$1,997.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C145K34NB1G

Farm Duty Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 145T Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3450 rpm Base, Rigid Base Mount, Airover
MI ITEM #04436097
MFR #C145K34NB1G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,997.25/each for your price

Overview

Mfr description
120376.00,3HP,145T,3600RPM,1PH,TEAO
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Double-shielded bearings extend the service life of the motor.
  • Single and three phase, TEFC, TEAO, and ODP construction.
  • Overload protection prevents motor from overheating.

Specifications

  • Motor Category
    Aeration Fan Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    145T
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Airover
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3450 rpm
  • Starting Method
    Across The Line
  • Thermal Protection
    None
  • Electrical Type
    Capacitor Start Capacitor Run
  • KVA Code
    J
  • kW
    2.24 kW
  • Full Load Current
    12.80 A
  • Full Load Efficiency
    82.50 %
  • Description
    Agricultural Motor, 3 HP, 1 Ph, 60 Hz, 230 V, 3600 RPM, 145T Frame, TEAO
  • Motor Orientation
    Horizontal
  • Motor Poles
    2-pole
  • Description Keyword
    3 hp
  • Volts @ Frequency
    230 V @ 60 Hz
  • Shaft Type
    T
  • Shaft Diameter
    0.8750 in
  • Voltage
    230 V
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    8.50 in
  • Overall Length C Dimension
    13.84 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    L
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • Ambient Temperature Range
    40 °C
  • IP Rating
    43
  • Standards Met
    CSA, UL Recognized
  • Harmonization Code
    8501.40.6040
  • Weight
    48.00 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720015445
  • UPC_NO
    691720015445
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    No Protection
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text