Motion
C213K34DB1A
Compressor Duty Motor - 7-1/2 hp, 3600 rpm, 1 ph, 208-230 V, 213T Frame, DP (Drip Proof) Enclosure, 60 Hz, 3520 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04436190
MFR #C213K34DB1A
List Price$2,220.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressor Duty Motor - 7-1/2 hp, 3600 rpm, 1 ph, 208-230 V, 213T Frame, DP (Drip Proof) Enclosure, 60 Hz, 3520 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04436190
MFR #C213K34DB1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,220.92/each for your price

Overview

Mfr description
140680.00,7 1/2HP,213T,3600RPM,1PH,DP
  • Double shielded ball bearings
  • Designed for belted loads
  • High efficient copper windings
  • High starting and breakdown torque
  • Dual rotation

Specifications

  • Motor Category
    Compressor Duty Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    213T
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Full Load Current
    32.50–29.50 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3520 rpm
  • Thermal Protection
    None
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Electrical Type
    Capacitor Start Capacitor Run
  • KVA Code
    H
  • kW
    5.60 kW
  • Full Load Efficiency
    87.50 %
  • Description
    Air Compressor Motor, 7.50 HP, 1 Ph, 60 Hz, 208-230 V, 3600 RPM, 213T Frame, DP
  • Motor Orientation
    Horizontal
  • Motor Poles
    2-pole
  • Starting Method
    Across The Line
  • Volts @ Frequency
    208-230 V @ 60 Hz
  • Shaft Type
    T
  • Shaft Diameter
    1.3750 in
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    11.15 in
  • Overall Length C Dimension
    18.04 in
  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    NO DESIGN CODE
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Standards Met
    CE, CSA, UL Recognized
  • Harmonization Code
    8501.40.6040
  • Weight
    115.00 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720252246
  • UPC_NO
    691720252246
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    No Protection
  • Voltage
    208-230 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text