Motion
P6K34DB22C

LEESON ELECTRIC
P6K34DB22C

Compressor Duty Motor - 5 hp, 3600 rpm, 1 ph, 208-230 V, 56 Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #04436225
MFR #P6K34DB22C
Price$1,132.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
P6K34DB22C

Compressor Duty Motor - 5 hp, 3600 rpm, 1 ph, 208-230 V, 56 Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #04436225
MFR #P6K34DB22C

Mfr description
116523.00,5SPLHP,56,3600RPM,1PH,DP
  • UL recognized component listing and CSA certification ensures the product is safe for use.
  • High starting torque on start-up, to achieve a higher starting load required in air compressor applications.
  • Capacitor start or capacitor run for low-amp, high-efficiency, as noted.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,132.96/each

Specifications

Dimensions

  • Drive End Bearing Size
    205
  • Frame Size
    56
  • Motor Length Less Shaft
    7.56 in
  • Opposite Drive End Bearing Size
    203
  • Overall Length
    11.4400 in, 290.57 mm
  • Overall Length C Dimension
    11.44 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    30.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Capacitor Start Or Capacitor Run For Low-Amp;High-Efficiency;As Noted;Heavy-Duty Construction Ensures Motor Durability;Operational At 208-230 V @60Hz
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    3450 rpm
  • Country of Origin
    Mexico
  • Description
    Air Compressor Motor, 5 HP, 1 Ph, 60 Hz, 230 V, 3600 RPM, 56 Frame, DP
  • Description Keyword
    Air Compressor Motor
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    15.00–15.00 A
  • Full Load Efficiency
    70.00 %
  • Harmonization Code
    8501.40.6040
  • Hp
    5 hp
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    C
  • kW
    3.70 kW
  • Manufacturer Catalog Number
    116523.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720349847
  • Maximum Speed
    3450 rpm
  • Model
    P6K34DB22C
  • Motor Category
    Compressor Duty Motor
  • Motor Horsepower
    5 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Power Rating
    5 hp
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    691720349847
  • Voltage
    230 V
  • Volts @ Frequency
    208-230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)