Motion
6SCH 5/8

LOVEJOY INC
6SCH 5/8

Sleeve Coupling Hub - Size 6, 0.6250 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #04436416
MFR #6SCH 5/8
Your Price$97.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
6SCH 5/8

Sleeve Coupling Hub - Size 6, 0.6250 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #04436416
MFR #6SCH 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$97.86/each(List $112.54)

Overview

Mfr description
6SCH-SPCR HUB-5/8-3/16X3/32KW

Specifications

  • Coupling Size Code
    6
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Spacer Hub
  • Hub Flange Type Code
    SCH
  • Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Hub End Outside Diameter
    2.5000 in
  • Series
    S-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144367136
  • UPC_NO
    685144367136
  • Hub Material
    Cast Iron
  • Outside Diameter
    2.5000 in
  • Product Type
    Sleeve Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text