Motion
22   1.5/1 DO S

HUB CITY INC
22 1.5/1 DO S

22 1.5/1 DO S Parallel Shaft Speed Reducer - Spur Gear, Single Reduction, 1.5:1 Ratio, 1.0000 in Input Dia., 1.2500 in Output Dia, Cast Iron Housing
MI ITEM #04436431
MFR #22 1.5/1 DO S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
22 1.5/1 DO S

22 1.5/1 DO S Parallel Shaft Speed Reducer - Spur Gear, Single Reduction, 1.5:1 Ratio, 1.0000 in Input Dia., 1.2500 in Output Dia, Cast Iron Housing
MI ITEM #04436431
MFR #22 1.5/1 DO S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-01506 22 1.5/1 DO S PARALLEL SHAFT
  • Rugged Cast Iron Housing High Strength Gearing Alloy shafting Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources Heavy duty industrial seals

Specifications

  • Gear Type
    S
  • Center Distance
    3.00 in
  • Reduction
    Single
  • Ratio
    1.5:1
  • Max Input Horsepower
    21.2 @ 1750 RPM
  • Input Type
    Solid Shaft
  • Input Size
    1.0000 in
  • Output Type
    Solid Shaft
  • Output Size
    1.2500 in
  • Maximum Output Torque
    1111 @ 1250 RPM
  • Input Shaft Diameter
    1 in
  • Maximum Output RPM
    1250 rpm
  • Housing Material
    Cast Iron
  • Style
    DO
  • Manufacturer Reducer Size
    22
  • Service Factor
    1
  • CAD Drawing
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    22 1.5/1 DO S
  • Manufacturer Upc Number
    662798005706
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Input Shaft Type
    Shaft
  • Weight
    24.00 lb
  • Model
    22
  • Output RPM
    1250 rpm
  • Output Shaft Diameter
    1.250 in
  • Output Shaft Insert
    Shaft
  • Product Line
    Parallel Shaft Drive
  • Product Types
    Parallel
  • Ratio Range
    1.5:1
  • Series
    22
  • Torque Range (in-lbs)
    1000 to 2500 in lbs
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text