Motion
1250 2/1 A SP

HUB CITY INC
1250 2/1 A SP

1250 2/1 A SP Right Angle Bevel Speed Reducer - Spiral Gear Type, 1250 Reducer Size, Single, 2:1 Ratio, Double Output Direction, 2.5000 in, Solid Shaft Input, 2.4380 in, Hollow Bore Output
Mi Item #04436432
MFR #1250 2/1 A SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
1250 2/1 A SP

1250 2/1 A SP Right Angle Bevel Speed Reducer - Spiral Gear Type, 1250 Reducer Size, Single, 2:1 Ratio, Double Output Direction, 2.5000 in, Solid Shaft Input, 2.4380 in, Hollow Bore Output
Mi Item #04436432
MFR #1250 2/1 A SP

Mfr description
0220-20507 1250 2/1 STD SP BEVEL GEAR
  • Shaft mounted design for direct mounting on drive shaft of equipment to be driven
  • Alloy shafting for greater strength
  • High alloy shafting for greater strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    (L)18.25 x (H)12.375 x (W)14
  • Housing Height
    24.0000 in
  • Housing Length
    48.0000 in
  • Housing Width
    24.0000 in
  • Input Size
    2.5000 in
  • Manufacturer Reducer Size
    1250
  • Maximum Output RPM
    875.0000 rpm
  • Maximum Output Torque
    16148 in-lbs
  • Nominal Ratio
    2:1
  • Output Size
    2.4380 in
  • Ratio
    2:1
  • Shipping Dimensions Height
    24.0000 in
  • Shipping Dimensions Length
    48.0000 in
  • Shipping Dimensions Width
    24.0000 in
  • Weight
    305.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • CAD Drawing
  • Housing Material
    Ductile Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1250 2/1 A SP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798010175
  • Max Input Horsepower
    224 hp @ 1750 rpm
  • Output Direction
    Double
  • Output Type
    Hollow Bore
  • Reduction
    Single
  • Style
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)