Motion
J15060M
Impact Socket - 60 mm Socket, 1-1/2 in Drive, 6 PT, 4 in OAL, Metric
MI ITEM #04436662
MFR #J15060M
List Price$348.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 60 mm Socket, 1-1/2 in Drive, 6 PT, 4 in OAL, Metric
MI ITEM #04436662
MFR #J15060M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$348.72/each for your price

Overview

Mfr description
J15060M SOCKET IMPACT 1-1/2 DR 6PT 60MM

Specifications

  • Drive Size
    1-1/2 in
  • Measurement System
    Metric
  • Socket Size
    60 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    4 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679974558
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text