Motion
J15065M
Impact Socket - 65 mm Socket, 1-1/2 in Drive, 6 PT, 4-3/16 in OAL, Metric
MI ITEM #04436663
MFR #J15065M
Price$319.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 65 mm Socket, 1-1/2 in Drive, 6 PT, 4-3/16 in OAL, Metric
MI ITEM #04436663
MFR #J15065M

Mfr description
J15065M SOCKET IMPACT 1-1/2 DR 6PT 65MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.04/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Overall Length
    4-3/16 in
  • Socket Size
    65 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679974565

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)