Motion
3200684
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.862" Max Drill Dia, 2.48" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04436678
MFR #3200684
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.862" Max Drill Dia, 2.48" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04436678
MFR #3200684

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3200684 DCM 0827-248-100A-3D

Specifications

  • Drill Type
    Indexable-Insert Drill
  • Maximum Drill Diameter
    0.862 in
  • Maximum Drilling Depth
    2.48 in
  • Shank Type
    Weldon Flat
  • Insert Style
    DCM-3D
  • Shank Diameter
    1 in
  • Straight Or Spiral Flute
    Spiral
  • Coolant Delivery
    Internal
  • Overall Length
    5.77 in
  • Flute Length
    3.57 in
  • Minimum Drill Diameter
    0.827 in
  • Flanged Shank
    Flanged Shank
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Series
    Chamdrill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text