Motion
3201364
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.819" Max Drill Dia, 2-1/4" Max Drilling Depth, Weldon Flat Shank
Mi Item #04436681
MFR #3201364
Price$1,260.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.819" Max Drill Dia, 2-1/4" Max Drilling Depth, Weldon Flat Shank
Mi Item #04436681
MFR #3201364

Mfr description
3201364 DR0750-2250-100-06-3D-N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,260.83/each

Specifications

Dimensions

  • Flute Length
    3.12 in
  • Maximum Drill Diameter
    0.819 in
  • Maximum Drilling Depth
    2-1/4 in
  • Minimum Drill Diameter
    3/4 in
  • Overall Length
    6.12 in
  • Shank Diameter
    1 in

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Indexable-Insert Drill
  • Flanged Shank
    Flanged Shank
  • Insert Style
    DR-3D-N
  • Series
    DR-Twist
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)