Motion
3202443
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.39" Max Drill Dia, 1.87" Max Drilling Depth, Weldon Flat Shank
Mi Item #04436682
MFR #3202443
Price$680.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.39" Max Drill Dia, 1.87" Max Drilling Depth, Weldon Flat Shank
Mi Item #04436682
MFR #3202443

Mfr description
3202443 DCN 0374-187-050A-5D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$680.80/each

Specifications

Dimensions

  • Flute Length
    2.49 in
  • Maximum Drill Diameter
    0.39 in
  • Maximum Drilling Depth
    1.87 in
  • Minimum Drill Diameter
    0.374 in
  • Overall Length
    4.26 in
  • Shank Diameter
    1/2 in

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Indexable-Insert Drill
  • Flanged Shank
    Flanged Shank
  • Insert Style
    DCN A-5D
  • Series
    Sumocham
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)