Motion
3202633
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.547" Max Drill Dia, 2.65" Max Drilling Depth, Plain Round Shank
MI ITEM #04436683
MFR #3202633
Price$735.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.547" Max Drill Dia, 2.65" Max Drilling Depth, Plain Round Shank
MI ITEM #04436683
MFR #3202633

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$735.75/each

Specifications

Dimensions

  • Flute Length
    3.35 in
  • Maximum Drill Diameter
    0.547 in
  • Maximum Drilling Depth
    2.65 in
  • Minimum Drill Diameter
    0.531 in
  • Overall Length
    5.24 in
  • Shank Diameter
    0.625 in

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Indexable-Insert Drill
  • Flanged Shank
    Flanged Shank
  • Insert Style
    DCN R-5D
  • Series
    Sumocham
  • Shank Type
    Plain Round
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Overview

Mfr description
3202633 DCN 0531-266-063R-5D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought