Motion
4550336
Insert Cartridge or Holder, Application: Boring Heads, Toolholder Style: IHRF, Overall Length: 34.5mm
MI ITEM #04436684
MFR #4550336
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insert Cartridge or Holder, Application: Boring Heads, Toolholder Style: IHRF, Overall Length: 34.5mm
MI ITEM #04436684
MFR #4550336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4550336 IHRF 32

Specifications

  • Application
    Boring Heads
  • Toolholder Style
    IHRF
  • Insert Style
    CCGT 0602...
  • Insert Holding Method
    Screw Only
  • Overall Length
    34.5 mm
  • Back Of Bar To Cutting Edge
    11.5 mm
  • Coolant Delivery
    External
  • Full Toolholder Code
    IHRF 32
  • Complete Insert Style Comp
    CCET-WF, CCGT-AF, CCGT-AS, CCMT (CBN), CCMT (PCD), CCMT-14, CCMT-PF, CCMT-WG, CCMt/CCGT, CCMt/CCGT-SM
  • Parts & Accessories
    Key (T-7/5), Screw (SR 14-548)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text