Motion
5508096
ISOTURN-Series, IC8250 Grade, TiN/Al2O3/TiCN coated Carbide CNMG-Style Turning Insert, Diamond Shaped
MI ITEM #04436685
MFR #5508096
List Price$52.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC8250 Grade, TiN/Al2O3/TiCN coated Carbide CNMG-Style Turning Insert, Diamond Shaped
MI ITEM #04436685
MFR #5508096

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.28/each for your price

Overview

Mfr description
5508096 CNMG 543-GN IC8250

Specifications

  • Insert Style
    CNMG
  • Material
    Carbide
  • Finish Coating
    TiN/Al2O3/TiCN
  • Manufacturer Grade
    IC8250
  • Shape
    Diamond
  • Inscribed Circle
    15.87 mm
  • Length
    15.9 mm
  • Thickness
    6.35 mm
  • Application
    Turning
  • Corner Radius
    1.2 mm
  • Chipbreaker
    GN
  • Included Angle
    80 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    CNMG 160612
  • Series
    ISOTURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text