Motion
5508399
ICP-Series Replaceable Drill Tip, Insert Style: ICP, Maximum Drill Diameter: 0.531", Material: Carbide
MI ITEM #04436687
MFR #5508399
List Price$275.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ICP-Series Replaceable Drill Tip, Insert Style: ICP, Maximum Drill Diameter: 0.531", Material: Carbide
MI ITEM #04436687
MFR #5508399

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$275.05/each for your price

Overview

Mfr description
5508399 ICP 0531 IC908

Specifications

  • Insert Style
    ICP
  • Maximum Drill Diameter
    0.531 in
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Point Angle
    140 °
  • Coolant Delivery
    External
  • Length
    0.299 in
  • Material Grade
    Submicron
  • Full Insert Style Code
    ICP 0531
  • Series
    ICP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text