Motion
145TBDR5309AE

LEESON ELECTRIC
145TBDR5309AE

Farm Duty Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 145TZ Frame, DPAO Enclosure, 60 Hz, 3510 rpm Base, Continuous Duty
MI ITEM #04436700
MFR #145TBDR5309AE
List Price$1,259.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TBDR5309AE

Farm Duty Motor - 3 hp, 3600 rpm, 1 ph, 230 V, 145TZ Frame, DPAO Enclosure, 60 Hz, 3510 rpm Base, Continuous Duty
MI ITEM #04436700
MFR #145TBDR5309AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,259.62/each for your price

Overview

Mfr description
3HP 3600RPM Z304 DPAO 230V 145TZ 1PH
  • Double sealed ball bearings Continuous duty Class F insulation Thermostats for thermal overload protection (auto reset protector on Z304) 34” long leads for ease of installation Keyed shafts with 1/4”-20 UNC tapped hole in end Capacitors included Extra nameplate included, loose, for remote mounting Capacitor start/capacitor run design for reduced amperage

Specifications

  • Motor Category
    Farm Duty Motor
  • Motor Phase
    1 ph
  • Country of Origin
    Mexico
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    145TZ
  • Enclosure Type
    DPAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1
  • Base RPM
    3510 rpm
  • Thermal Protection
    Automatic
  • Electrical Type
    Capacitor Start Capacitor Run
  • KVA Code
    E
  • kW
    2.2 kW;3.4 kW
  • Full Load Current
    13.0 A
  • Full Load Efficiency
    81.5 %
  • Description
    HP:3 & 4.50, F#145TZ, RPM:3510 & 3450, 230 & 230 V, DPAO
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Description Keyword
    3 hp
  • Shaft Type
    Single Special Extension
  • Shaft Diameter
    0.8750 in
  • Voltage
    230 V
  • Overall Length
    13.7400 in, 349 mm
  • Overall Length C Dimension
    13.74 in
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Service Factor
    1.5
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • Ambient Temperature Range
    104 °F;40 °C
  • IP Rating
    22
  • Standards Met
    CSA
  • Hp
    3 hp;4.50 hp
  • Harmonization Code
    8501.40.6040
  • Weight
    43 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856028433
  • UPC_NO
    722856028433
  • Manufacturer Catalog Number
    Z304
  • Additional Details
    High Starting Torque;Sealed Bearings;Epoxy Coating;Class F Insulation;Csa Certified
  • Model
    145TBDR5309AE
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text