Specifications
Dimensions
- Drive End Bearing Size6318
- Frame Size444
- Motor Length Less Shaft18.50 in
- Opposite Drive End Bearing Size6316
- Overall Length C Dimension41.25 in
- Service Factor1.15
- Shaft Diameter3.3750 in
- Weight1739 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- ApplicationsBlowers and Machinery in Dirty and Dusty Environments, Compressors, Conveyors, Pumps
- Assembly Box MountingF1/F2 Capable
- Base RPM1780 rpm
- Description Keyword125 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeSquirrel Cage Induction Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Amps141.0 A
- Full Load Current141.00 A
- Full Load Efficiency95.4 %
- Insulation ClassF
- IP Rating43
- KVA CodeG
- kW93 kW
- Manufacturer Product Page
- Manufacturer Upc Number722856018441
- Motor Horsepower125 hp
- Motor OrientationHorizontal
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage460 V
- Mounting TypeRigid Base
- NEMA Design ClassB
- Opposite Drive End BearingBall
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Shaft TypeT
- Spec Sheet125 HP General Purpose Motor, 3 phase, 1800 RPM, 460 V, 444T Frame, TEFC
- Standards MetCE, CSA, UL
- Starting MethodPart Wdg Start
- Synchronous Rpm1800 rpm
- Technical Specifications125 HP General Purpose Motor, 3 phase, 1800 RPM, 460 V, 444T Frame, TEFC
- Thermal ProtectionNo
- Type of BearingBall
- UPC_NO722856018441
- Wiring Diagram
Overview
Mfr description
125HP 1800RPM E214 TEFC 460V 444T 3PH
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- C-Face Footed models are rated 60/50 Hz, same HP
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- F1 conduit box on Rigid Base, F3 on C-Face Footed (Rigid Base) motors
- Motor will accept a C-face kit
- Shaft slinger, Class F insulation
- Part winding start capability