Motion
48A11T199M

LEESON ELECTRIC
48A11T199M

Air Handling (HVAC) Motor - 1/6 hp, 1200 rpm, 1 ph, 115 V, 48Z Frame, TEAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #04436747
MFR #48A11T199M
Price$302.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11T199M

Air Handling (HVAC) Motor - 1/6 hp, 1200 rpm, 1 ph, 115 V, 48Z Frame, TEAO Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
MI ITEM #04436747
MFR #48A11T199M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$302.38/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Z
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    8.5000 in, 215.90 mm
  • Overall Length C Dimension
    8.50 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    13 lbs

Details

  • 2D Drawing
  • Additional Details
    Totally Enclosed;Direct Drive;Air Over;Horizontal Or Vertical Mount;Weather Resistant Reversing Plug;Bx Connector Mounted In Frame;1\U201D Extended Thru-Bolts;48Y Frame Has Non-Standard Ba Dimension;Automatic Reset Thermal Protection;Capacitor Included
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Unit Heater Fan
  • Assembly Box Mounting
    F1
  • Base RPM
    1075 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.17, F#48Z, RPM:1200, 115V, TEAO
  • Description Keyword
    0.17 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.0 A
  • Full Load Efficiency
    55 %
  • Harmonization Code
    8501.40.4040
  • Hp
    0.17 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    D
  • kW
    0.13 kW
  • Manufacturer Catalog Number
    X302
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041814
  • Model
    48A11T199M
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/6 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base / Extended Stud
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856041814
  • Voltage
    115 V
  • Wiring Diagram

Overview

Mfr description
1/6HP 1200RPM X302 TEAO 115V 48Z 1PH
  • Totally enclosed Direct drive, air over Horizontal or vertical mount Weather resistant reversing plug BX connector mounted in frame 1” Extended thru-bolts 48Y Frame has non-standard BA dimension Automatic reset thermal protection Capacitor included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought