Motion
48A17O169E

LEESON ELECTRIC
48A17O169E

Air Handling (HVAC) Motor - 1/4 hp, 1800 rpm, 1 ph, 460 V, 48Y Frame, OAO Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
Mi Item #04436749
MFR #48A17O169E
Price$402.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A17O169E

Air Handling (HVAC) Motor - 1/4 hp, 1800 rpm, 1 ph, 460 V, 48Y Frame, OAO Enclosure, 60 Hz, 1625 rpm Base, Continuous Duty
Mi Item #04436749
MFR #48A17O169E

Mfr description
1/4HP 1800RPM X420 OPAO 460V 48Y 1PH
  • Single speed model Weather resistant reversing plug 30” long leads Shaft with flat Shaft slinger 1” Extended thru-bolts on shaft end Automatic reset thermal protector Lug mount kits and other accessories available (see Accessories section) Capacitor not included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.49/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.94 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    12 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Ambient Temperature Up To 70°C;Vertical/Horizontal Mounting
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1625 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.25, F#48Y, RPM:1800, 460V, OPAO
  • Description Keyword
    0.25 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.0 A
  • Full Load Efficiency
    58 %
  • Full Load Torque
    12.9 ft-lbs;17.49 N-m
  • Harmonization Code
    8501.40.4040
  • Hp
    0.25 hp;0.19 kW
  • Insulation Class
    B
  • IP Rating
    01
  • KVA Code
    D
  • kW
    0.19 kW;0.25 hp
  • Manufacturer Catalog Number
    X420
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856037480
  • Model
    48A17O169E
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Round / Extended Stud
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856037480
  • Voltage
    460 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)