Motion
56B17F5306L

LEESON ELECTRIC
56B17F5306L

General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 50/60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04436755
MFR #56B17F5306L
Price$1,190.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56B17F5306L

General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, TEFC Enclosure, 50/60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #04436755
MFR #56B17F5306L

Mfr description
2HP 1800RPM G575 TEFC 115/208-230V 56HC
  • Double sealed ball bearings, mechanically locked on shaft end
  • Heavy gauge steel constructions
  • Bolt-on, removable rigid base
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,190.35/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56
  • Motor Length Less Shaft
    9.56 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    14.82 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    51 lbs

Details

  • 2D Drawing
  • Additional Details
    Continuous Duty Cycle Design;Heavy-Duty;Rolled Steel Construction;Permanently Lubricated Sealed Bearings;Capacitor Start Design;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:2 & 1.50, F#56HC, RPM:1800 & 1500, 115/208-230 & 110/220 V, TEFC
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    20.0/10.8-10.0 A
  • Full Load Current
    20.00 / 10.80–10.00 A
  • Full Load Efficiency
    80 %
  • Full Load Torque
    6.02 ft-lbs;8.16 N-m
  • Harmonization Code
    8501.40.6040
  • Hp
    2 hp
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    L
  • kW
    1.50 kW
  • Manufacturer Catalog Number
    G575
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856009500
  • Model
    56B17F5306L
  • Motor Design Code
    N
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V/208-230 V
  • Mounting Type
    Bolt-on Base
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Spec Sheet
    2 HP General Purpose Motor, 1 phase, 1800 RPM, 115/208-230 V, 56HC Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    2 HP General Purpose Motor, 1 phase, 1800 RPM, 115/208-230 V, 56HC Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856009500
  • Volts @ Frequency
    110/220 V @ 50 Hz;115/208-230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)